SIGMAKOKI Gimbal type mirror holder MHA series

Sebelum PPN:
Rp4.699.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The gimbal structure allows the mirror angle to be freely changed with the reflective surface of the mirror as the center of rotation. This can be used to manipulate the laser beam or change the direction of the reflected beam.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
( Common specifications)Main material: Aluminum, Surface treatment: Black anodized, (Individual specifications)Applicable element size: DIA30mm, Applicable element thickness: 2-6mm, Effective diameter of reflected beam (45° incidence): 16.3mm, Fine adjustment range (tilt): ±4°, Fine adjustment range (rotation): ±4°, Fine adjustment resolution (tilt): Approx. 1.08°/rotation, Fine adjustment resolution (rotation): Approx. 1.35°/rotation, Ultra-fine adjustment resolution (tilt): Approx. 0.11°/rotation, Ultra-fine adjustment resolution (rotation): Approx. 0.14°/rotation, Ultra-fine adjustment screw display equivalent (tilt): Approx. 0.002°/DIV, Ultra-fine adjustment screw display equivalent (rotation): Approx. 0.002°/DIV, Weight: 0.47kg

Ulasan Produk

Tidak ada ulasan