Fujifilm Fujinon Fisheye (Super Wide Angle) Megapixel Lens

Sebelum PPN:
Rp54.999.900 - Rp63.999.900
Spesifikasi
How to Operate(Focus) fixed, (Iris) manual
Lens Barrel Diameter (mm)DIA56.5
Lens Barrel Length (mm)52.2
MountC mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High resolution design supports 5 megapixel cameras
Achieves efficient wide-angle monitoring with no blind spots by covering an ultra-wide angle of 185 ° Adopts the f? method, which is optimal for even display of images High-quality display using image software, partial enlargement, and easy expansion to normal images
Feature
Specification
Metal mount with iris lock knob

Ulasan Produk

Tidak ada ulasan