SIGMAKOKI Fresnel Rhomb Wave Plate Holder FRH Series

Sebelum PPN:
Rp15.999.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product has a Fresnel Rhomb wave plate built into the holder. The optical axis of the element and the rotation axis of the holder are adjusted for the ?/2 plate (FRH-102, FRH-152).
Feature
Specification
[Fresnel ROM Waveplate Holder Common Specifications] Material: BK7, Substrate Surface Accuracy: λ/10, Coating: Anti-reflective coating on end faces, Uncoated on sides, Design Wavelength: 587.6nm, Incident Angle: 0°, Scratch-Dig: 40-20, [Individual Specifications] Embedded Element Part Number: FRB-1515-2, AxBxC: 15x15x58.6mm, Minimum Reading: 1°, Mass: 1.05kg

Ulasan Produk

Tidak ada ulasan