SIGMAKOKI Frameless mirror unit GMMUHP series

Sebelum PPN:
Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The frame of the mirror holder has been eliminated, and the entire front surface of the holder is made of mirror. The substrate is made of ceramic with a low thermal expansion coefficient, which is polished with high precision, resulting in extremely high surface accuracy and temperature stability.
Feature
Specification
[Frameless Mirror Unit Common Specifications] Holder Section Movable Axis: 3 axes, Holder Section Adjustment Range (Tilting): ±3°, Holder Section Adjustment Range (Rotation): ±3°, Holder Section Resolution (Tilting): 0.74°/rotation, Holder Section Resolution (Rotation): 0.74°/rotation, Holder Section Main Material: Brass, Holder Section Surface Treatment: Super Black Chrome, Holder Section Mass: 0.04kg, Mirror Section Element Type: Mirror, Mirror Section Material: Ceramic, Mirror Section Incident Angle: 45°±3°, Mirror Section Coating Rear Surface Accuracy: Reflected Wavefront λ/10, Mirror Section Scratch-Dig: 20-10, Mirror Section Reflectance: >99%, [Individual Specifications] Applicable Wavelength: 532nm, Mirror Shape: 24.4x24.4x7mm, Coating Area: 23x23mm, Surface Accuracy Guaranteed Range: DIA20mm, Laser Power*: 26.5J/cm2*Laser pulse width 10ns, Repetition frequency 20Hz

Ulasan Produk

Tidak ada ulasan