SONY Digital SLR camera α7C zoom lens kit silver E-mount

Sebelum PPN:
Rp70.999.900
Spesifikasi
AS ONE Part Number68-4231-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's smallest and lightest, weighing approximately 509g. Exmor R full-frame back-illuminated CMOS image sensor with approximately 24.2 million effective pixels. Standard ISO sensitivity 100-51200 (50-209600 when expanding still images, 100-102400 when expanding video). Equipped with 5.0-stop optical 5-axis in-body image stabilization. By adopting the NP-FZ100, it is possible to shoot approximately 740 shots, the industry's largest stamina. Equipped with cutting-edge AF with real-time eye AF and real-time tracking using AI. Equipped with fast hybrid AF with 693 image plane phase difference AF points and 425 contrast AF points. Maximum of approximately
Feature
Specification
*Effective pixels: 2,420,000 megapixels *Recording media: SD memory card, SDHC memory card (UHS-I/II compatible), SDXC memory card (UHS-I/II compatible) *Optical zoom function: Yes *Optical zoom magnification: 2x *Video function: Yes *Interface: USB-C (USB 3.2), HDMI micro terminal (Type D), Multi-interface shoe digital (audio interface compatible), microphone jack, headphone jack * EcoLeaf: Not registered * VCCI: Compliant * Asbestos: Not contained * RoHS Directive: Not applicable * J-Moss: Not applicable * Environmental self-declaration mark: None * Radio Law Remarks: Radio equipment listed in Article 2, Paragraph 1, Item 19 of the Certification Regulations * Telecommunications Business Law Remarks: Terminal equipment listed in Article 3, Paragraph 1, Item 6 of the Regulations concerning Technical Conformity Standards Certification, etc. for Terminal Equipment * Radio Law: Compliant * Telecommunications Business Law: Compliant * Date of confirmation of compliance with laws and regulations: 20191028 * Electrical Appliances and Materials Safety Act (Main unit): Not applicable * Electrical Appliances and Materials Safety Act (Accessories, etc.): Compliant/Exception approved * Electrical Appliances and Materials Safety Act (Remarks): Battery * *RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan