SONY Digital SLR camera α7C zoom lens kit black E-mount

Sebelum PPN:
Rp70.999.900
Spesifikasi
AS ONE Part Number68-4231-58
Color modeColor
Frame Speed (fps)1,2,4,8,15,30,60,120
Lens MountE mount
Number of pixelsApproximately 25.3 million pixels
TypeBody and zoom lens kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's smallest and lightest, weighing approximately 509g. Exmor R full-frame back-illuminated CMOS image sensor with approximately 24.2 million effective pixels. Standard ISO sensitivity 100-51200 (50-209600 when expanding still images, 100-102400 when expanding video). Equipped with 5.0-stop optical 5-axis in-body image stabilization. By adopting the NP-FZ100, it is possible to shoot approximately 740 shots, the industry's largest stamina. Equipped with cutting-edge AF with real-time eye AF and real-time tracking using AI. Equipped with fast hybrid AF with 693 image plane phase difference AF points and 425 contrast AF points. Maximum of approximately
Feature
Specification
*Effective pixels: 2,420,000 megapixels *Recording media: SD memory card, SDHC memory card (UHS-I/II compatible), SDXC memory card (UHS-I/II compatible) *Optical zoom function: Yes *Optical zoom magnification: 2x *Video function: Yes *Interface: USB-C (USB 3.2), HDMI micro terminal (Type D), Multi-interface shoe digital (audio interface compatible), microphone jack, headphone jack * EcoLeaf: Not registered * VCCI: Compliant * Asbestos: Not contained * RoHS Directive: Not applicable * J-Moss: Not applicable * Environmental self-declaration mark: None * Radio Law Remarks: Radio equipment listed in Article 2, Paragraph 1, Item 19 of the Certification Regulations * Telecommunications Business Law Remarks: Terminal equipment listed in Article 3, Paragraph 1, Item 6 of the Regulations concerning Technical Conformity Standards Certification, etc. for Terminal Equipment * Radio Law: Compliant * Telecommunications Business Law: Compliant * Date of confirmation of compliance with laws and regulations: 20191028 * Electrical Appliances and Materials Safety Act (Main unit): Not applicable * Electrical Appliances and Materials Safety Act (Accessories, etc.): Compliant/Exception approved * Electrical Appliances and Materials Safety Act (Remarks): Battery * *RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan