Spesifikasi
| AS ONE Part Number | 68-4231-48 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Real-time Eye AF that stably tracks the eye] Thanks to the technology cultivated in full-frame cameras, the performance of "Real-time Eye AF" that detects the eye and continues to focus has been further improved. Precision, speed, tracking, and operability have been improved. In addition, Eye AF is activated by simply pressing the shutter halfway. It is now possible to switch between the left and right eyes you want to focus on. [World's fastest AF speed of 0.02 seconds and real-time tracking that continues to capture the subject reliably] 425 phase-difference AF sensors are densely arranged to cover approximately 84% of the imaging area. In addition, the contrast AF frame has been increased from the ?630
Feature
Specification*Effective pixels: 24.2 million pixels *Recording media: Memory Stick PRO Duo, Memory Stick PRO-HG Duo, Memory Stick Micro (M2), SD memory card, SDHC memory card (UHS-I compatible), SDXC memory card (UHS-I compatible), microSD memory card, microSDHC memory card, microSDXC memory card *Optical zoom function: None *Video function: "Yes" + AVCHD 60i 17M(FH) / 33 hours 15 minutes with 256GB memory card. Continuous shooting time is approximately 29 minutes per session. *Interface: [Input/Output terminals] Multi/micro USB terminal, PC interface, HDMI micro terminal (Type D), BRAVIA Link (HDMI device control), 4K video/still image output, multi interface shoe, microphone terminal (3.5 (mm stereo mini jack), NFC compatible * EcoLeaf: Not registered * VCCI: Compliant * Asbestos: Not contained * RoHS Directive: Compliant * J-Moss: Not applicable * Environmental self-declaration mark: None * Radio Law Remarks: Radio equipment listed in Article 2, Paragraph 1, Item 19 of the Certification Regulations * Telecommunications Business Law Remarks: Dedicated communication line equipment terminal, etc. * Radio Law: Compliant * Telecommunications Business Law: Compliant * Date of confirmation of compliance with laws and regulations: 20190617 * Electrical Appliances and Materials Safety Act (main unit): Not applicable * Electrical Appliances and Materials Safety Act (accessories, etc.): Compliant/exemption approved * Electrical Appliances and Materials Safety Act (remarks): AC adapter, battery pack * *RoHS Directive information is as of March 2024.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
