ITEC system Digital PWM control power supply with 24V_DIN rail TPDPR series

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number65-6888-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A DIN rail-mounted power supply suitable for installation inside a power distribution board. One-touch connection to DIN rail, no tools required. - A screwless terminal block is used to connect the input power supply, making installation easy. - Can be turned ON/OFF by external control, and dimming (256 gradations) can also be done externally. The connection uses a MIL connector and has a locking function.,Easy to use 7 types of strobe light.,If overcurrent flows, the alarm lamp will light up and the light will stop emitting light. Additionally, as a protective feature, the illuminator will not be destroyed even if it is connected in reverse.
Feature
Specification
*Maximum output capacity: 20W *Number of outputs: 1ch

Ulasan Produk

Tidak ada ulasan