SIGMAKOKI Dielectric Plate Beam Splitter PSM Series

Sebelum PPN:
Rp6.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cube-shaped beam splitter with a reflectance and transmittance of 1:2 or 1:3. In combination with a half mirror, it can be used to create a 3- or 4-branch optical system that distributes the amount of light equally.
Feature
Specification
[Common Specifications for ] Material: BK7, Substrate Surface Accuracy: λ/10, Coating: Surface - Dielectric Multilayer Film, Back - Anti-reflective Film, Applicable Wavelength: 400-700nm, Incident Angle: 45°, Laser Power: 2.1J/cm2 (Pulse Width 10ns, Repetition Frequency 20Hz), Scratch-Dig: 10-5, Effective Diameter: 90% of Outer Diameter, [Individual Specifications] Reflection:Transmission: 1:3, Outer Diameter DIAD: DIA30mm, Thickness t: 5mm, Wedge Angle W: 1°±5', Transmittance (550nm)*: 75±3%, Transmittance (400.700nm)*: <90% *Average value of P-polarized and S-polarized light

Ulasan Produk

Tidak ada ulasan