SIGMAKOKI Dielectric multi-layer plate half mirror (laser line) PSMH series

Sebelum PPN:
Rp6.999.900 - Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Half mirrors for ultraviolet and YAG lasers. We offer a wide range of wavelengths from vacuum ultraviolet to infrared.
Feature
Specification
[Common Specifications for ] Material: BK7 Synthetic Quartz CaF2, Substrate Surface Accuracy: λ/10 (PSMH-157 is optically polished), Coating: Surface Dielectric Multilayer Film, Back Surface Anti-reflective Film, Incident Angle: 45°, Branch Ratio (Reflection:Transmission): 1:1, Scratch-Dig: 10-5 (PSMH-157 is 40-20), Effective Diameter: 90% of Outer Diameter, [Individual Specifications] Applicable Wavelength: 1064nm, Outer Diameter DIAD: DIA30mm, Thickness t: 3mm, Material: BK7, Parallelism Wedge Angle W: <5'', Reflectance R Transmittance T: T=50±3%, Laser Power*: 20J/cm2*Laser pulse width 10ns, Repetition Frequency 20Hz

Ulasan Produk

Tidak ada ulasan