JTEKT Precision Bearings (HIC) Deep groove ball bearing, 6820 series, ZZ

Sebelum PPN:
Rp1.199.900
Spesifikasi
Grease TypeMartemp SRL
Inner Diameters d (mm)100
Outer Diameter D (DIAmm)125
ROHS Directive (Corresponding to 10 Substances)Correspondence
Race ring ShapeDeep groove ball bearings
Shield ShapeDouble shield type
Width B (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can withstand radial and bidirectional axial loads and is suitable for high-speed rotation applications. The ZZ model is a steel plate shielded type and comes pre-filled with grease.

Ulasan Produk

Tidak ada ulasan