SIGMAKOKI Cylindrical Plano-Convex Lens Anti-Reflection Coating (633-1064nm) Type CLB Series

Sebelum PPN:
Rp3.099.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cylindrical plano-convex lenses have the curvature of a convex lens in the vertical direction, but no curvature in the horizontal direction. They are used in experiments to focus laser light into a thin line, and to create a wide sheet of light used in fluid measurement. This lens is made of BK7 and is for the visible to near-infrared range. Three types of lenses with anti-reflective coating are also available: visible, near-infrared, and infrared. By using a cylindrical lens in an optical system, you can change the beam shape and the aspect ratio of the illumination light. A cylindrical lens holder (CHA) is available to fix the cylindrical lens. *Cylindrical plano-convex lenses have chromatic aberration, and the focal length changes depending on the wavelength. *Cylindrical plano-convex lenses have a direction in which light is allowed to enter. *Always allow parallel light to enter from the convex side. *Doing it the other way around may increase spherical aberration and make the focused line thicker. *Uncoated products have a transmittance of about 90% due to losses caused by reflections on the front and back surfaces of the lens.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
( Common Specifications)Material: BK7, Design Wavelength: 546.1nm, Refractive Index: ne=1.519, Coating: Anti-reflective coating (633~1064nm), Transmittance: >98.5% average, Laser Damage (Reference Value): Anti-reflective coating 4J/cm^2 (Pulse width 10ns, Repetition frequency 20Hz), Effective Diameter: Circle or ellipse inscribed in a rectangle 90% of the outer dimensions, Scratch-Dig: 20-10, (Individual Specifications)Anti-reflective coating wavelength range: 633~1064nm, AxB: 10x20mm, Focal length f: 40mm, Edge thickness te: 2.4mm, Center thickness tc: 3mm, Back focus fb: 38mm, Radius of curvature r: 20.76mm

Ulasan Produk

Tidak ada ulasan