SIGMAKOKI Cylindrical Plano-Convex Lens (Synthetic Quartz 20x40mm to 30x30mm) CLSQ Series

Sebelum PPN:
Rp6.199.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cylindrical plano-convex lens has the curvature of a convex lens in the vertical direction and no curvature in the horizontal direction. It is used in experiments to focus laser light into a thin line, and to create a wide sheet of light used in fluid measurement.
Feature
Specification
[ Common Specifications] Material: Synthetic Quartz, Design Wavelength: 546.1nm, Refractive Index: ne=1.460, Coating: Uncoated, Effective Diameter: Circle or Ellipse inscribed in a rectangle of 90% of the outer dimensions, Scratch-Dig: 20-10, [Individual Specifications] AxB: 20x70mm, Focal Length f: 30mm, Edge Thickness te: 1.7mm, Center Thickness tc: 6mm, Back Focus fb: 25.9mm, Curvature Radius r: 13.8mm

Ulasan Produk

Tidak ada ulasan