SIGMAKOKI C-shaped stainless steel mirror holder

Sebelum PPN:
Rp149.900 - Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a stainless steel mirror holder optimized for Φ12.7mm dichroic mirrors and beam splitters.
Feature
Specification
[ [Common Specifications] Main Material: Stainless Steel, Surface Treatment: None, [Individual Specifications] Suitable Element Size: DIA12.7mm, Suitable Element Thickness: 3-7mm, Effective Diameter: DIA11mm, Number of Adjustment Axes: 2 axes, Adjustment Range (Tilting): ±3°, Adjustment Range (Rotation): ±3°, Resolution (Tilting): Approx. 0.3°/rotation, Resolution (Rotation): Approx. 0.3°/rotation, Mass: 0.025kg

Ulasan Produk

Tidak ada ulasan