SIGMAKOKI Correction Plate

Sebelum PPN:
Rp6.299.900 - Rp7.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a beam splitter that can change the light intensity split ratio of transmittance and reflectance by changing the incident angle. It can be used when an external light intensity adjustment is required for a laser without variable light intensity adjustment or a stabilized laser, when you want to temporarily weaken the light intensity by adjusting the optical system, or when you want to split a laser beam into two arbitrary light intensities by transmission and reflection branching.
Feature
Specification
[Common Specifications for Correction Plate] Material: BK7 Synthetic Quartz, Substrate Surface Accuracy: λ, Parallelism: <5'', Coating: Double-sided: Anti-reflective coating, Scratch-Dig: 10-5, Effective Range: Circle inscribed in a square with 90% of the outer dimensions, Effective Incident Beam Diameter: Ellipse 30x43mm (when the element tilt angle is 45 degrees), [Individual Specifications] Applicable Wavelength: 532nm, Transmittance S Polarization (θ=0°~45°): Average 98%, Material: BK7, Laser Power*: 2.5J/cm2*Laser pulse width 10ns, Repetition Frequency 20Hz

Ulasan Produk

Tidak ada ulasan