SIGMAKOKI Concave mirror substrate, outer diameter Φ30mm, TC series

Sebelum PPN:
Rp2.699.900 - Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a concave substrate that can be coated with a deposition film for various total reflection mirrors. Aluminum-coated concave mirrors are also available. They can be used as the primary mirror of a reflecting telescope or as a reflecting mirror in the collimating optical system of a lamp light source. You can select from a wide variety of variations, subdivided by outer size and curvature radius, according to your specifications. Compared to plano-concave lenses (SLB-N), they are processed with high surface accuracy. We also offer laser concave mirror substrates (LCBS) with high surface accuracy for use as laser resonator mirrors. *The back surface is sanded, so it cannot be used in through-beam mode. *Please use concave lenses (SLB-N) when using in through-beam mode. *When used as a cold mirror or partial reflection mirror, a concave substrate with a mirror back surface must be used. *When a high-energy pulsed laser beam is incident, sparks will occur near the focus, causing the wavefront to become distorted. *The outer rim of the concave surface is chamfered, and the edge thickness (te) may vary. For this reason, please use the back surface as the reference surface.
Feature
Specification
[ Common Specifications] Material: BK7, Spherical Surface Accuracy: λ/2, Radius of Curvature Error: ±2%, Coating: Mirror with protective film MgF2+Al, Effective Range: 85% of outer diameter, Scratch-Dig: 40-20, Back Surface: Sandblasted, [Individual Specifications] Coating: Al+MgF2, Outer Diameter DIAD: DIA30mm, Edge Thickness te: 5mm, Center Thickness tc: 4.9mm, Radius of Curvature r: 800mm, Focal Length f: 400mm

Ulasan Produk

Tidak ada ulasan