SANWA SUPPLY CCD camera cable_

Sebelum PPN:
Rp4.899.900
Spesifikasi
CableCable used: 75Ω composite coaxial cable TVCCX-8 equivalent/high flex type, cable standard: UL20379
Cable Diameter (mm)6.8
Cable Length (m)3
Characteristic Impedance (ohm)75
ColorBlack
ConductorOther 75Ω composite coaxial cable
Connector ShapeHirose Electric Circular 12-pin Connector Male/HR10A-10P-12P(73) Female/HR10A-10P-12S(73)
Number of Cores8 cores with 8 cores composite coaxial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with analog type CCD cameras with round 12-pin connectors and frame grabber boards/image controllers. This is a highly flexible CCD camera robot cable that has undergone a 90 degree bending test (1 million times) and a U-shaped bending test (10 million times). Hirose Electric's round 12-pin connector is used as standard.

Ulasan Produk

Tidak ada ulasan