SANWA SUPPLY Camera link PoCL robot cable

Sebelum PPN:
Rp4.499.900
Spesifikasi
Cable Diameter (mm)9.2
Characteristic Impedance (ohm)100±10
Conductor(Cable) AWG28 (7 / 0.127)
Connector ShapeSDR26pin male-MDR26pin male
Delay Time4.4±0.3ns/m
Rated Temperature (°C)30V 80 (cable)
StandardUL20379 (cable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports the "Camera Link" interface standard between the CCD camera and the frame grabber.
It has bending resistance and is compatible with movable cameras.
Side screw lock screw realizes secure fixing.
PoCL is a Power over Camera Link that can be powered by a cable.
It supports base configuration, but not full configuration.
* Not compatible with full config
Feature
Specification
(Difference in propagation delay between pairs) 200ps / m MAX, (Difference in propagation delay between pairs) 50ps / m MAX

Ulasan Produk

Tidak ada ulasan