SIGMAKOKI Breadboard OB series

Sebelum PPN:
Rp2.599.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This aluminum plate has a black anodized surface. By placing it on a vibration-proof table or optical laboratory table, each unit of the optical system can be arranged and constructed in a space-saving manner.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Breadboard Common Specifications] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Size: 450 x 600 mm, Top Surface Tapping: M4 Tap, Plate Thickness: 10 mm, Weight: 7.3 kg

Ulasan Produk

Tidak ada ulasan