Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pack of 10 Bearing Tab Washers, 70X98X2.5MM RS Pro Bearing Tab Washers are a range of high quality, robust locking washers ideal for securing components such as bearing lock nuts onto cylindrical shafts.
RS PRO tab washers come complete with lock nuts and bearing adapter sleeves.
This allows for easy placement and installation of the bearings, and ensures a secure bond.
When used in conjunction with RS PRO bearing sleeve adapters and lock nuts, they provide a secure and reliable fit whilst improving overall performance.
Features and Benefits Ideal for securing components such as bearing lock nuts Quick and easy installation, saving time and resources High quality design for superior durability Suitable for a variety of applications Wide range of sizes available Applications Tab washers, also known as lock washers, are used in a variety of applications where bearings need to operate smoothly and effectively.
The washer has tabs that secure it to the lock nut and bearing sleeve adapter, ensuring the bearing component is securely held in place and operational.
Ideal for use in conjunction with bearing adapter sleeves and lock nuts to create a reliable connection, they are commonly used in:
Engineering Automotive Agriculture Mining FAQ Why choose RS PRO? RS PRO offers great value, high-quality products under our own brand.
The manufacturer's wide range of products are designed to high industry standards, ensuring reliable and robust solutions.
RS PRO tab washers come complete with lock nuts and bearing adapter sleeves.
This allows for easy placement and installation of the bearings, and ensures a secure bond.
When used in conjunction with RS PRO bearing sleeve adapters and lock nuts, they provide a secure and reliable fit whilst improving overall performance.
Features and Benefits Ideal for securing components such as bearing lock nuts Quick and easy installation, saving time and resources High quality design for superior durability Suitable for a variety of applications Wide range of sizes available Applications Tab washers, also known as lock washers, are used in a variety of applications where bearings need to operate smoothly and effectively.
The washer has tabs that secure it to the lock nut and bearing sleeve adapter, ensuring the bearing component is securely held in place and operational.
Ideal for use in conjunction with bearing adapter sleeves and lock nuts to create a reliable connection, they are commonly used in:
Engineering Automotive Agriculture Mining FAQ Why choose RS PRO? RS PRO offers great value, high-quality products under our own brand.
The manufacturer's wide range of products are designed to high industry standards, ensuring reliable and robust solutions.
Feature
SpecificationType = Lock Washer Inner Diameter = 70mm
Dimensions = 70 x 98 x 2.5mm
Compatible products: Lock nuts
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/53P117520183-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
