RS PRO Bearing Unit, 4 Holes, 50.8mm

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 50.8mm
Bearing unit type = Flange bearing unit Number of mounting holes = 4
Material = Cast iron Length = 143mm
Width = 143mm
Depth = 43mm
Mounting hole size = 19mm

4-Bolt, Square - Normal Duty. Normal Duty Flange Bearing Unit Applications. 4-Bolt normal duty flange bearing units (mounted ball bearing units or "housing bearing" product family) are one of the most versatile types of bearing units in use.
Flange bearings are used in a wide variety of applications, including agriculture, bakeries, construction, forestry, marine and textile machinery.
Benefits of Using Flanged Bearing Units. Flanged bearing units are available in a variety of styles to suit a variety of applications, including metric or imperial insert options.
The design allows for initial moderate misalignment.

Ulasan Produk

Tidak ada ulasan