RS PRO Bearing Unit, 4 Holes, 40mm

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 40mm
Bearing unit type = Flange bearing unit Number of mounting holes = 4
Material = Cast iron Length = 133mm
Depth = 39.2mm
Mounting hole size = 12mm
Mounting hole center to center = 78.5mm

4 Bolt, Round Cartridge - Medium Duty. 4 Bolt Medium Duty Flange Bearing Unit Applications. 4 Bolt Medium Duty Flange Cartridge Bearings are used in a variety of applications, including agriculture.
Advantages of using flanged cartridge bearing units. Flanged cartridge bearings are mounted in cartridge format on equipment (e.g. in housing/machine areas).
They are also suitable for surface mounting (similar to square flange bearings).
The medium-duty model is suitable for heavy loads in applications where a normal-duty model would normally be used.

Ulasan Produk

Tidak ada ulasan