RS PRO Bearing Unit, 4 Holes, 25mm

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 25mm
Bearing unit type = Flange bearing unit Number of mounting holes = 4
Material = Cast iron Length = 115mm
Depth = 29.7mm
Mounting hole size = 12mm
Mounting hole center to center = 63.6mm

4 Bolt, Round Cartridge - Normal Duty. 4 Bolt Normal Duty Flange Bearing Unit Applications. 4 Bolt Normal Duty Flange Cartridge Bearings are used in a variety of applications, particularly agricultural machinery.
Advantages of using flanged cartridge bearing units. Flanged cartridge bearings are mounted in cartridge format on equipment (e.g. in housing/machine areas).
They are also suitable for surface mounting (similar to square flange bearings).

Ulasan Produk

Tidak ada ulasan