Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inner diameter = 25mm
Bearing unit type = Flange bearing unit Number of mounting holes = 4
Material = Cast iron Length = 95mm
Width = 95mm
Depth = 35.7mm
Mounting hole size = 12mm
Mounting hole center to center = 70mm
RS PRO 4 Hole Flange Bearing 25mm ID When you need to mount a rotating shaft to a surface efficiently and reliably, this 4 hole cast iron flange bearing provides strong vertical support and smooth rotational action.
The square unit has four independent mounting holes designed to allow for moderate initial misalignment, making installation quick and easy.
Because the flange locks into the mounting surface, this type of bearing is better suited to intermediate axial loads than flangeless bearings.
They are also compatible with a variety of bearing types and allow rotational operation at intermediate radial speeds.
This flange bearing unit is commonly found in industrial and agricultural machinery such as conveyor belts.
It is commonly used in many industries such as construction, forestry and textile manufacturing.
Features and Benefits. Cast iron construction. Internal diameter 25mm. Length 95mm. Width 95mm. Depth 35.7mm. Four mounting holes. Mounting hole size 12mm. Mounting holes 70mm centresRS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Bearing unit type = Flange bearing unit Number of mounting holes = 4
Material = Cast iron Length = 95mm
Width = 95mm
Depth = 35.7mm
Mounting hole size = 12mm
Mounting hole center to center = 70mm
RS PRO 4 Hole Flange Bearing 25mm ID When you need to mount a rotating shaft to a surface efficiently and reliably, this 4 hole cast iron flange bearing provides strong vertical support and smooth rotational action.
The square unit has four independent mounting holes designed to allow for moderate initial misalignment, making installation quick and easy.
Because the flange locks into the mounting surface, this type of bearing is better suited to intermediate axial loads than flangeless bearings.
They are also compatible with a variety of bearing types and allow rotational operation at intermediate radial speeds.
This flange bearing unit is commonly found in industrial and agricultural machinery such as conveyor belts.
It is commonly used in many industries such as construction, forestry and textile manufacturing.
Features and Benefits. Cast iron construction. Internal diameter 25mm. Length 95mm. Width 95mm. Depth 35.7mm. Four mounting holes. Mounting hole size 12mm. Mounting holes 70mm centresRS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
