Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inner diameter = 20mm
Bearing unit type = Flange bearing unit Number of mounting holes = 4
Material = Cast iron Length = 86mm
Width = 86mm
Depth = 33.3mm
Mounting hole size = 12mm
Mounting hole center to center = 64mm
RS PRO 4 Hole Flange Bearing, 20mm Inner Diameter Combining smooth rolling action with strong vertical support, this 4-hole cast iron bearing unit provides an efficient and reliable method of surface mounting of rotating shafts.
The flanged bearing has four mounting holes for quick and easy installation.
This square unit is designed to allow for a moderate amount of misalignment initially, allowing for a relatively stress-free setup.
The unit's flange is fixed to the mounting surface and can withstand intermediate axial loads.
The bearing also accommodates rotational motion at medium radial speeds.
Flange bearing units are commonly used in industries such as construction and agriculture and are essential for conveyor belts and similar machinery.
As part of the RS PRO range, this flange bearing has been rigorously tested by engineers to deliver consistently high quality.
Features and Benefits. Cast iron construction. Internal diameter 20mm. Length: 86mm. Width: 86mm. Depth 33.3mm. Four mounting holes. Mounting hole size 12mm. Mounting holes 64mm centre to centreRS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Bearing unit type = Flange bearing unit Number of mounting holes = 4
Material = Cast iron Length = 86mm
Width = 86mm
Depth = 33.3mm
Mounting hole size = 12mm
Mounting hole center to center = 64mm
RS PRO 4 Hole Flange Bearing, 20mm Inner Diameter Combining smooth rolling action with strong vertical support, this 4-hole cast iron bearing unit provides an efficient and reliable method of surface mounting of rotating shafts.
The flanged bearing has four mounting holes for quick and easy installation.
This square unit is designed to allow for a moderate amount of misalignment initially, allowing for a relatively stress-free setup.
The unit's flange is fixed to the mounting surface and can withstand intermediate axial loads.
The bearing also accommodates rotational motion at medium radial speeds.
Flange bearing units are commonly used in industries such as construction and agriculture and are essential for conveyor belts and similar machinery.
As part of the RS PRO range, this flange bearing has been rigorously tested by engineers to deliver consistently high quality.
Features and Benefits. Cast iron construction. Internal diameter 20mm. Length: 86mm. Width: 86mm. Depth 33.3mm. Four mounting holes. Mounting hole size 12mm. Mounting holes 64mm centre to centreRS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
