RS PRO Bearing Unit, 2 Holes, 40mm

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 40mm
Bearing unit type = Flange bearing unit Number of mounting holes = 2
Material = Cast iron Length = 175mm
Width = 100mm
Depth = 51.2mm
Mounting hole size = 16mm
Mounting hole center to center = 144mm

Two-Bolt Flange Bearing Units. Two-Bolt Flange Bearing Applications. Two-bolt flange bearings are used in a wide variety of applications, including agriculture, bakeries, construction, forestry, marine and textile machinery.
Benefits of using flange bearing units. Flange bearing units are available with metric or imperial insert options.
The design allows for initial moderate misalignment.

Ulasan Produk

Tidak ada ulasan