RS PRO Bearing Unit, 2 Holes, 30mm

Sebelum PPN:
Rp799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 30mm
Bearing unit type = Flange bearing unit Number of mounting holes = 2
Material = Cast iron Length = 148mm
Width = 80mm
Depth = 40.2mm
Mounting hole size = 16mm
Mounting hole center to center = 117mm

RS PRO 2 Hole Flange Bearing, 30mm Inner Diameter. This cast iron flange bearing unit provides strong vertical support whilst allowing smooth rotational action, allowing rotating shafts to be surface mounted simply and effectively.
The wing-shaped unit has two mounting holes and is designed to provide moderate initial misalignment.
This reduces installation time and makes setup easier and more reliable.
The winged design of this type of bearing allows it to accommodate intermediate axial loads better than non-flanged bearings.
The unit is also capable of accommodating a variety of bearing types and intermediate radial speeds.
Such flange bearings are widely used in industrial machinery such as conveyor belts, and in industries such as construction, agriculture and textile manufacturing.
This bearing comes with the RS PRO seal of approval, so you can be confident of quality and consistency.
Features and Benefits. Cast iron construction. Internal diameter 30mm. Length 148mm. Width 80mm. Depth 40.2mm. Two mounting holes. Mounting hole size 16mm. Mounting holes 117mm centre to centreRS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan