RS PRO Bearing Unit, 2 Holes, 25mm

Sebelum PPN:
Rp649.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 25mm
Bearing unit type = Flange bearing unit Number of mounting holes = 2
Material = Cast iron Length = 130mm
Width = 68mm
Depth = 35.7mm
Mounting hole size = 16mm
Mounting hole center to center = 99mm

RS PRO 2 Hole Flange Bearing 25mm IDThis cast iron bearing unit is a highly effective method of mounting a rotating shaft to a surface.
It provides strong vertical support while also allowing for smooth rotational movement.
The wing-type flange bearing unit has two mounting holes, provides moderate initial misalignment, is adjustable and allows for quick and easy installation.
The wing shape allows it to support intermediate axial loads better than non-flanged bearings.
The unit is also capable of intermediate radial speeds with a variety of bearing types.
This type of flange bearing is commonly used in conveyor belts and other industrial machinery.
It is used in a variety of industries, including construction, agriculture, and textile manufacturing.
Part of the RS PRO range, it has been thoroughly tested to ensure reliable quality.
Features and Benefits. Cast iron construction. Internal diameter 25mm. Length 130mm. Width 68mm. Depth 35.7mm. Two mounting holes. Mounting hole size 16mm. Mounting holes 99mm centre to centreRS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan