RS PRO Bearing Unit, 2 Holes, 20mm

Sebelum PPN:
Rp609.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 20mm
Bearing unit type = Flange bearing unit Number of mounting holes = 2
Material = Cast iron Length = 113mm
Width = 60mm
Depth = 33.3mm
Mounting hole size = 12mm
Mounting holes center to center = 90mm

2 Hole Flange Bearing, 20mm Inner Diameter. Whenever you need to surface mount a rotating shaft, this cast iron bearing unit provides a very effective setup.
It provides strong vertical support and also allows for smooth rotational movement.
Wing-shaped unit with two mounting holes.
This powerful bearing is easy to install and highly reliable.
The design allows for some initial misalignment.
This allows flange bearings to fit and reduces installation time.
The wing shape of these bearings makes them better suited to supporting intermediate shaft loads than regular non-flanged bearings.
The unit can also support intermediate radial speeds with a variety of bearing types.
This type of flange bearing is useful in industrial machinery in construction, agriculture, textile manufacturing, etc.
Conveyor belts are a prime example of an everyday application.
Features and Benefits. Cast iron construction. Internal diameter 20mm. Length 113mm. Width 60mm. Depth 33.3mm. Two mounting holes. Mounting hole size is 12mm. Mounting holes 90mm centre to centreRS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan