RS PRO Bearing Unit 40mm

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 40mm
Bearing unit type = Take-up bearing unit Material = Cast iron Length = 144mm
Width = 114mm
Depth = 49.2mm

Grease nipple. Bearing take-up unit, normal duty - RS. Take-up units are used to "take up" slack in conveyor belt systems.
The nuts are inserted into slots in the unit body.
The nut has a bolt attached to it that allows you to adjust the tension of the drive belt.
The body of the RS take-up unit is made of cast iron and uses metric bearings.

Ulasan Produk

Tidak ada ulasan