RS PRO Ball Bearings 7mm 19mm Single Row Deep Groove Ball Bearings

Sebelum PPN:
Rp86.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Shielded Deep Groove RS PRO offers a wide range of shielded deep groove ball bearings.
This bearing is a versatile ball bearing suitable for high and very high speeds, and can accommodate both radial and axial loads in both directions.
This ball bearing is very low maintenance.
RS PRO deep groove ball bearings are available in a range of sizes, with bore diameters ranging from 3mm to 50mm.
With a wide range of sizes available, you're sure to find the perfect ball bearing for your application.
RS Pro sealed ball bearings have two synthetic rubber seals to prevent dirt and other contaminants from entering the bearing.
It is intended for use primarily with rotating inner rings.
Applications Ball bearings are used in machinery to reduce rotational friction, deflect and support radial and axial loads.
As it is a deep groove bearing, it is the most widely used bearing in the world and can be used in a variety of machines such as fans, compressors and electric motors, as well as in industries such as:
Food and Beverage Industry Pharmaceuticals Medical Industry Engines and Pumps Motorsports Printing What is a deep groove ball bearing? It is the most common type of bearing and consists of an inner ring, outer ring, cage and ball bearings.
The bearing has deep grooves in the races.
This type of bearing offers high performance and high load capacity.
Why use sealed ball bearings? High speed ball bearings require lubrication and a clean environment.
Shielding the ball bearings provides additional protection from dirt and grease, extending the life of the ball bearings.
Why choose sealed ball bearings? Sealed ball bearings increase reliability by reducing the risk of dust and dirt getting into the ball bearing mechanism.
It also keeps lubricant in the bearings, keeping them running smoother for longer.
Why choose single row deep groove ball bearings? This type of ball bearing is the most common due to its versatility.
They are ideal for high speeds, have excellent radial load handling and require little maintenance.
"Deep groove" refers to the race (the groove in which the ball fits).
Therefore, the distance between the inner and outer rings is greater than the diameter of the ball.
This allows space for the rubber seal.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Inner diameter = 7mm
Outer diameter = 19mm
Lace width = 6mm
Ball Bearing Type = Single-Row Deep Groove Ball Bearing Sealing Arrangement = Double-Sided Seal Bearing Clearance = C3
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1
Static load rating = 950kN
Dynamic load rating = 2.34kN
Bore Type = Parallel Bearing Series = 0 Extra Light Race Material = Steel

Ulasan Produk

Tidak ada ulasan