RS PRO Ball Bearings 45mm 100mm Single Row Deep Groove Ball Bearing

Sebelum PPN:
Rp409.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product details RS PRO sealed deep groove (common metric size) single row bearing (C3 clearance).
The range of RS Pro single row, deep groove ball bearings offers versatility and overall high performance.
RS Pro sealed ball bearings have two synthetic rubber seals to prevent dirt and other contaminants from entering the bearing.
These ball bearings are primarily intended for use where the inner ring rotates.
This RS Pro range offers internal diameters from 3mm to 50mm.
With a wide range of sizes available, you're sure to find the perfect ball bearing for your application.
Further information: Why choose sealed ball bearings? Sealed ball bearings increase reliability by reducing the risk of dust and dirt getting into the ball bearing mechanism.
It also keeps lubricant in the bearings, keeping them running smoother for longer.
Why choose single row deep groove ball bearings? This type of ball bearing is the most common due to its versatility.
They are ideal for high speeds, have excellent radial load handling and require little maintenance.
"Deep groove" refers to the race (the groove in which the ball fits).
Therefore, the distance between the inner and outer rings is greater than the diameter of the ball.
This allows space for the rubber seal.
Feature
Specification
Inner diameter = 45mm
Outer diameter = 100mm
Lace width = 25mm
Ball Bearing Type = Single-Row Deep Groove Ball Bearing Sealing Arrangement = Double-Sided Seal Bearing Clearance = C3
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1
Static load rating = 31.5kN
Dynamic load rating = 55.3kN
Bore Type = Parallel Bearing Series = 3 Medium Race Material = Steel

Ulasan Produk

Tidak ada ulasan