RS PRO Ball Bearings 35mm 72mm Single Row Deep Groove Ball Bearing

Sebelum PPN:
Rp469.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Details Metric sealed ball bearings with C3 clearance.
RS Pro shielded deep groove ball bearings are versatile ball bearings suitable for high and very high speeds and can accommodate both radial and axial loads in both directions.
Ball bearings require very little maintenance.
RS Pro deep groove ball bearings are available in a range of sizes.
This series is a single-row ball bearing.
A general metric ball bearing product series with two metal shields to prevent the ingress of dirt and foreign matter. Primarily used where the inner ring rotates. Application information - Food and beverage industry - Pharmaceuticals - Medical industry - Engines and pumps - Medical industry - Print Details What is a deep groove ball bearing? This is the most common type of bearing and consists of an inner ring, outer ring, cage and ball bearings.
The bearing has deep grooves in the races.
This type of bearing offers high performance and high load capacity.
Why use shielded ball bearings? Ball bearings rotate at high speeds and require lubrication and a clean environment.
Shielding the ball bearings provides additional protection from dirt and grease, extending the life of the ball bearings.
Feature
Specification
Inner diameter = 35mm
Outer diameter = 72mm
Lace width = 17mm
Ball bearing type = Single row deep groove ball bearing Sealing arrangement = Double sealed bearing Clearance = C3
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1
Static load rating = 15.3kN
Dynamic load rating = 27N
Bore Type = Parallel Bearing Series = 2 Light Race Material = Steel

Ulasan Produk

Tidak ada ulasan