RS PRO Ball Bearings 12mm 28mm Single Row Deep Groove Ball Bearing

Sebelum PPN:
Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Metric Shielded Ball Bearings. RS PRO Metric Shielded Ball Bearings are a type of ball bearing used in a wide range of mechanical applications including motors, pumps and conveyors.
These bearings are designed to help the shaft rotate smoothly and efficiently by reducing friction and wear between moving parts.
RS PRO metric shielded ball bearings are single row bearings with two metal shields to protect against the ingress of dirt and debris, and can accommodate radial and axial loads in both directions.
Features:
  • Inner ring, outer ring, cage, ball bearing
  • Deep raceway grooves
  • Shielded
  • Material: Steel
  • High performance low load and high load capacity
  • For use where the inner ring rotates
.Usage.
  • Food and Beverage Industry
  • Pharmaceuticals
  • Medical Industry
  • Engines and pumps
  • Medical Industry
  • printing
. Frequently Asked Questions.What are deep groove ball bearings? These bearings are the most common type and consist of an inner ring, outer ring, cage and ball bearings.
The bearing has deep grooves in the races.
This type of bearing offers high performance and high load capacity.
Why use shielded ball bearings? Ball bearings rotate at high speeds and require lubrication and a clean environment.
Shielded ball bearings provide excellent protection against dirt and grease.
This results in a longer life for the ball bearings.
Feature
Specification
Inner diameter = 12mm
Outer diameter = 28mm
Lace width = 8mm
Ball bearing type = Single row deep groove ball bearing Sealing arrangement = Double sealed bearing Clearance = CN
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1
Static load rating = 2.151kN
Dynamic load rating = 5.07kN
Bore Type = Parallel Bearing Series = 0 Extra Light Race Material = Steel

Ulasan Produk

Tidak ada ulasan