RS PRO Ball Bearings 12mm 26mm Thrust Ball Bearing

Sebelum PPN:
Rp229.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing RS PRO Thrust Ball Bearings.
Ideal for applications with large axial loads such as penetration machines, gearboxes and clutches.
The ring and ball (or cage) have three components and are quick and easy to install.
It also reduces the risk of damaging the bearing internals during installation and mounting.
Features and Benefits: High quality RS PRO thrust ball bearings are ideal for applications where high axial rotational speeds are required Each bearing's rolling elements carry the same load, and some bearings can bear more than others The design allows for easy assembly of components, making installation quick and easy.
It also prevents damage to the inside of the bearing. Applications: Thrust ball bearings are a type of bearing that have a higher load carrying capacity than standard bearings because the load on the rolling elements is distributed evenly.
Designed for long life while delivering peak performance, as long as lubrication standards are met, these types of ball bearings also run quieter and cooler than other types, and generally require longer intervals between maintenance.
This reduces downtime for inspections, maintenance and repairs.
They are designed for use in applications with high axial loads, making them very robust.
Thrust ball bearings are commonly used in the following industries:
Agriculture Industrial manufacturing Automotive Material handling Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Inner diameter = 12mm
Outer diameter = 26mm
Lace width = 9mm
Ball bearing type = Thrust ball bearing Sealing arrangement = Open type Bearing clearance = CN
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1
Static load rating = 16.6kN
Dynamic load rating = 10.4kN
Bore Type = Parallel Bearing Series = 1 Ultralight Trust Partial Bearing Code = 51101

Ulasan Produk

Tidak ada ulasan