RS PRO Ball Bearings 10mm x 30mm Single Row Deep Groove Ball Bearings

Sebelum PPN:
Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 10mm
Outer diameter = 30mm
Lace width = 9mm
Ball Bearing Type = Single Row Deep Groove Ball Bearing Sealing Arrangement = Double Sealed Bearing Clearance = CN
Material = Stainless Steel Ball Material = Steel Cage Material = Stainless Steel Number of Rows = 1
Static load rating = 2.151kN
Dynamic load rating = 4.59kN
Bore Type = Parallel Bearing Series = 2 Light Race Material = Stainless Steel

RS PRO Stainless Steel Deep Groove Ball Bearings. RS PRO metric stainless steel deep groove, single row ball bearing range.
Built to withstand heavy-duty use, moisture, corrosion and wear.
Available in a variety of sizes, they are hygienic and water-resistant, making them ideal for a variety of industries including food and beverage and pharmaceutical.
Features and Benefits. Corrosion resistant. Available in a variety of sizes. Wear resistant construction. Single row radial ball bearing. Applications for Globe Ball Bearings. Ideal for use in the pharmaceutical, chemical, medical, printing, engine/pump, offshore/marine, food and beverage industries.

Ulasan Produk

Tidak ada ulasan