RS PRO Ball Bearings 10mm 30mm Single Row Angular Contact Ball Bearing

Sebelum PPN:
Rp279.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Single Row Angular Contact Bearings Introducing the RS PRO Single Row Angular Contact Bearings product.
Ideal for applications requiring high operating accuracy and radial and axial loads associated with high rotational speeds.
The ball bearing incorporates a 40° contact angle on each row, allowing it to support medium to heavy axial loads in one direction and light to moderate radial loads once the contact angle exceeds the bearing's limit.
For added versatility and to accommodate axial loads in different directions, these bearings can be easily combined to create a variety of mounting combinations.
Features and Benefits: High-quality RS PRO single row angular contact bearings are ideal for applications requiring radial and axial loads, as well as high rotational speeds, and high operating precision Each bearing incorporates a large 40° contact angle, which increases the bearing's stiffness and allows it to withstand medium to large axial loads in one direction, and light to medium radial loads The design makes installation quick and easy, as only one bearing needs to be mounted rather than assembling a pair of bearings This bearing can be paired to create different mounting combinations to support axial loads in different directions, such as DB (back to back mounting), DF (face to face mounting) and DT (tandem mounting), providing greater flexibility Applications: Angular contact ball bearings are a type of bearing that has a higher load carrying capacity than standard bearings.
Designed for long life while operating at optimum performance, these types of ball bearings are quieter and cooler than other types, which generally means longer intervals between maintenance and less downtime for inspection, maintenance and repairs.
This is particularly useful as the design makes it significantly stronger and allows for axial and radial movement.
Angular contact ball bearings are commonly used in the following industries:
Agriculture Industrial manufacturing Automotive Material handling Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Inner diameter = 10mm
Outer diameter = 30mm
Lace width = 9mm
Ball bearing type = Single row angle contact ball bearing Sealing arrangement = Open type Bearing clearance = CN
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1
Static load rating = 3.28kN
Dynamic load rating = 6.88N
Bore Type = Parallel Bearing Series = 2 Light Race Material = Steel

Ulasan Produk

Tidak ada ulasan