RS PRO Ball Bearings 10mm 26mm Single Row Deep Groove Ball Bearings

Sebelum PPN:
Rp109.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Sealed Deep Groove Ball Bearing with C3 Clearance RS Pro 6000-2RS/C3 10X26X8mm Single Row Deep Groove Ball Bearing offers versatility and overall high performance.
Shielded ball bearings have synthetic rubber seals to prevent dirt and other contaminants from entering the bearing.
Primarily intended for use where the inner ring rotates.
Further information: Why choose sealed ball bearings? Sealed ball bearings increase reliability by reducing the risk of dust and dirt getting into the ball bearing mechanism.
It also keeps lubricant in the bearings, keeping them running smoother for longer.
Why choose single row deep groove ball bearings? This type of ball bearing is the most common due to its versatility.
They are ideal for high speeds, have excellent radial load handling and require little maintenance.
"Deep groove" refers to the race (the groove in which the ball fits).
Therefore, there is a space between the inner and outer rings that is larger than the diameter of the ball.
This allows space for the rubber seal.
Features and Benefits Shielded Good radial load capacity Suitable for high speed processes Long life applications Food and beverage industry Pharmaceuticals Medical industry Engines and pumps Medical industry Printing certified EN certified
Feature
Specification
Inner diameter = 10mm
Outer diameter = 26mm
Lace width = 8mm
Ball Bearing Type = Single-Row Deep Groove Ball Bearing Sealing Arrangement = Double-Sided Seal Bearing Clearance = C3
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1
Static load rating = 1.96kN
Dynamic load rating = 4.75kN
Bore Type = Parallel Bearing Series = 0 Extra Light Race Material = Steel

Ulasan Produk

Tidak ada ulasan