RS PRO Ball Bearings 10mm 19mm Single Row Deep Groove Ball Bearings

Sebelum PPN:
Rp909.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Sealed Groove Single Row Bearings. This RS PRO range of single row deep groove ball bearings offers versatility and overall high performance.
RS PRO sealed ball bearings have two synthetic rubber seals to prevent dirt and other objects from entering the bearing.
These ball bearings are primarily intended for use where the inner ring rotates.
This RS PRO range is available in internal diameters from 3 to 50mm.
With a wide range of sizes available, you're sure to find the perfect ball bearing for your application.
Features:
  • Inner ring, outer ring, cage, ball bearing
  • deep grooves
  • With sticker
  • Material: Steel
  • High performance low load and high load capacity
  • For use where the inner ring rotates
. Important Notes. Frequently Asked Questions. Why Choose Sealed Ball Bearings? Sealed ball bearings increase reliability by reducing the risk of dust and dirt getting into the ball bearing mechanism.
It also keeps lubricant in the bearings, keeping them running smoother for longer.
Why Choose Deep Groove Ball Bearings? This type of ball bearing is the most common due to its versatility.
They are ideal for high speeds, have excellent radial load handling and require little maintenance.
"Deep groove" refers to the race (the groove in which the ball fits).
Therefore, the distance between the inner and outer rings is greater than the diameter of the ball.
This leaves space for the rubber seal.
Feature
Specification
Inner diameter = 10mm
Outer diameter = 19mm
Lace width = 5mm
Ball Bearing Type = Single Row Deep Groove Ball Bearing Sealing Arrangement = Double Sealed Bearing Clearance = CN
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1
Static load rating = 585N
Dynamic load rating = 1.38kN
Bore Type = Parallel Bearing Series = 8 Ultra-Thin Section Race Material = Steel

Ulasan Produk

Tidak ada ulasan