RS PRO Ball Bearing 35mm 80mm Double Row Angular Contact Ball Bearing

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Double Row Angular Contact Bearings Introducing the RS PRO Double Row Angular Contact Bearings product.
Ideal for applications requiring high rotational accuracy and for radial and axial loads associated with high rotational speeds.
The ball bearings are designed with a built-in 30° contact angle on each row, expanding the contact angle beyond the bearing's limits to support radial and axial loads in both directions.
Features and Benefits: High-quality RS PRO double row angular contact bearings are ideal for applications requiring radial and axial loads, as well as high rotational speeds, and high operating precision Each bearing incorporates a 30° contact angle on each row, improving bearing stiffness and allowing axial and radial loads in both directions The design makes installation quick and easy, as only one bearing needs to be fitted rather than assembling a pair Sealed/shielded options are available to remove unwanted contamination Maintains vital lubrication in the bearing Applications: Angular contact ball bearings are a type of bearing that has a higher load carrying capacity than standard bearings.
Designed for long life while operating at optimum performance, these types of ball bearings are quieter and cooler than other types, which generally means longer intervals between maintenance and less downtime for inspection, maintenance and repairs.
This is particularly useful as the design makes it significantly stronger and allows for axial and radial movement.
Angular contact ball bearings are commonly used in the following industries:
Agriculture Industrial manufacturing Automotive Material handling Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Inner diameter = 35mm
Outer diameter = 80mm
Lace width = 34.9mm
Ball Bearing Type = Double-Row Angular Contact Ball Bearing Sealing Arrangement = Double-Sided Sealed Bearing Clearance = CN
Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 2
Static load rating = 34.79kN
Dynamic load rating = 50.96N
Bore Type = Parallel Bearing Series = 3 Medium Race Material = Steel

Ulasan Produk

Tidak ada ulasan