ASA ELECTRONICS INDUSTRY Asa Electronics Industry MB241P24 (non-excitation type micro electromagnetic brake)
#Grup produk P117509968
Spesifikasi
| Diameter (DIAmm) | Hub: 5 (H7) |
|---|---|
| Insulation class | Class F |
| Mass (g) | 36 (including Pargen) |
| Maximum Power (W) | Instantaneous: 8.5 (typical value) |
| Moment of Inertia (N.cm²) | 0.9g |
| Power Consumption (W) | (Typical value) 1 or less (active power) |
| Rated Voltage (V) | DC24±10% |
| Release Time (ms) | 10 seconds or less |
| Series | MB241P24 |
| Suction Time (ms) | 40 or less |
| Torque (N/cm) | Static friction: 10 |
| Voltage (V) | Suction: 20 or less, Release: 10 or more |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Asa Electronics Industry Co., Ltd. Non-excitation type micro electromagnetic brake MB241P24 MB241-5-P24
[Features] - Wear-resistant friction plate for long life - No adjustment required, easy to install - Small size but high brake torque [Applications] - Preventing movement in servo system positioning - Preventing vertically mounted ball nuts from falling due to their own weight - Holding the position of robots (when not powered) [Dedicated Power Supply: Palgen Specification] - When the coil acts as an electromagnet to attract the movable plate and release the brake, the holding power required after attraction is small. - Palgen temporarily applies a large amount of power to ensure the brake release operation, and then reduces power in the holding state to conserve power and suppress brake heat generation. (Release operation power is applied approximately every 10 seconds to prevent accidents.) - Palgen specification brakes have a stronger spring, resulting in higher brake torque, but they cannot be used without Palgen.
[Features] - Wear-resistant friction plate for long life - No adjustment required, easy to install - Small size but high brake torque [Applications] - Preventing movement in servo system positioning - Preventing vertically mounted ball nuts from falling due to their own weight - Holding the position of robots (when not powered) [Dedicated Power Supply: Palgen Specification] - When the coil acts as an electromagnet to attract the movable plate and release the brake, the holding power required after attraction is small. - Palgen temporarily applies a large amount of power to ensure the brake release operation, and then reduces power in the holding state to conserve power and suppress brake heat generation. (Release operation power is applied approximately every 10 seconds to prevent accidents.) - Palgen specification brakes have a stronger spring, resulting in higher brake torque, but they cannot be used without Palgen.
Feature
SpecificationP-type Pargen specifications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qwP117509968-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
