ASA ELECTRONICS INDUSTRY Asa Electronics Industry MB201P24 (non-excitation type micro electromagnetic brake)
#Grup produk P117509940
Spesifikasi
| Diameter (DIAmm) | Hub: DIA3 (H7) |
|---|---|
| Included Accessories | Pargen (dedicated power supply) |
| Insulation Resistance | 10MΩ or more measured with a DC 500V megger. |
| Insulation Voltage (V) | AC1000 for 1 minute |
| Insulation class | Class F |
| Lead Wire | FEP AWG30 |
| Mass (g) | 33 (including Pargen) |
| Maximum Power (W) | Instantaneous: 6.7 (typical value) |
| Moment of Inertia (N.cm²) | 0.3g |
| Power Consumption (W) | (Typical value) 1 or less (active power) |
| Rated Voltage (V) | DC24±10% |
| Series | MB201P24 |
| Time | Aspiration: 40 msec or less, Release: 10 msec or less |
| Torque (N/cm) | Static friction: 7 |
| Voltage (V) | Suction: 20 or less, Release: 10 or more |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wear-resistant friction plate for long lifespan, no adjustment required, easy installation, compact size yet delivers high braking torque. [Dedicated power supply: Palgen specification]
When the coil acts as an electromagnet to attract the movable plate and release the brake, the holding power required after the attraction is small.
The Palgen system temporarily applies a large amount of power to ensure the brake release action, and then reduces power consumption when the brake is held, thereby suppressing heat generation in the brakes.
(To prevent accidents, the release power is applied approximately every 10 seconds.)
The Palgen-equipped brakes have reinforced springs, resulting in increased braking torque, but they cannot be used without the Palgen system.
Prevents movement of servo-system positioning, prevents self-weight-induced fall of vertically mounted ball nuts, and maintains robot position (when not powered).
When the coil acts as an electromagnet to attract the movable plate and release the brake, the holding power required after the attraction is small.
The Palgen system temporarily applies a large amount of power to ensure the brake release action, and then reduces power consumption when the brake is held, thereby suppressing heat generation in the brakes.
(To prevent accidents, the release power is applied approximately every 10 seconds.)
The Palgen-equipped brakes have reinforced springs, resulting in increased braking torque, but they cannot be used without the Palgen system.
Prevents movement of servo-system positioning, prevents self-weight-induced fall of vertically mounted ball nuts, and maintains robot position (when not powered).
Feature
SpecificationP-type Pargen specifications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/q4P117509940-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
