Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing the RS Pro Bearing Adapter Sleeve, 45x70x55mm RS Pro Bearing Sleeve Adapter.
A range of high quality, robust sleeves ideal for fixing tapered bore bearings onto cylindrical shaft seats.
Bearing sleeve adapters are the perfect solution for mounting and dismounting bearings, simplifying bearing placement and installation and making them versatile.
Use in conjunction with RS PRO bearing lock nuts and washers to ensure a secure and reliable fit whilst improving overall performance.
Features and Benefits Ideal for easily securing bearings with tapered bores or cylindrical shafts Quick and easy installation, saving time and resources Features slits for greater flexibility during installation and removal High quality design provides excellent durability Suitable for a variety of applications Wide range of sizes available Applications Bearing adapter sleeves are used in a wide range of applications that require the use of bearings to operate smoothly and effectively.
Adapter sleeves keep bearing components securely mounted and operating, improving performance and reliability.
They often come with a lock nut and washer and are commonly used in:
Engineering Automotive Agriculture Mining Standards ISO-2982-1 Frequently Asked Questions Are lock nuts and washers included? Lock nuts and washers are not included.
However, RS RS PRO offers a wide range of bearing lock nuts and washers to fit robust adapter sleeves.
Why choose RS PRO? RS PRO offers great value for money, high-quality products under our own brand.
The manufacturer's wide range of products are designed to high industry standards, ensuring reliable and robust solutions.
A range of high quality, robust sleeves ideal for fixing tapered bore bearings onto cylindrical shaft seats.
Bearing sleeve adapters are the perfect solution for mounting and dismounting bearings, simplifying bearing placement and installation and making them versatile.
Use in conjunction with RS PRO bearing lock nuts and washers to ensure a secure and reliable fit whilst improving overall performance.
Features and Benefits Ideal for easily securing bearings with tapered bores or cylindrical shafts Quick and easy installation, saving time and resources Features slits for greater flexibility during installation and removal High quality design provides excellent durability Suitable for a variety of applications Wide range of sizes available Applications Bearing adapter sleeves are used in a wide range of applications that require the use of bearings to operate smoothly and effectively.
Adapter sleeves keep bearing components securely mounted and operating, improving performance and reliability.
They often come with a lock nut and washer and are commonly used in:
Engineering Automotive Agriculture Mining Standards ISO-2982-1 Frequently Asked Questions Are lock nuts and washers included? Lock nuts and washers are not included.
However, RS RS PRO offers a wide range of bearing lock nuts and washers to fit robust adapter sleeves.
Why choose RS PRO? RS PRO offers great value for money, high-quality products under our own brand.
The manufacturer's wide range of products are designed to high industry standards, ensuring reliable and robust solutions.
Feature
SpecificationType = Bearing Adapter Sleeve Inner Diameter = 45mm
Dimensions = 45 x 70 x 55mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
