ITOH DENKI AC Power Roller AC Light Load Roller (Standard Motor) PM380AS PM380AS-10-250-3-200-UR420A

Sebelum PPN:
Rp5.799.900
Spesifikasi
Peripheral Speed (m/minute)9.5/11.5 (50/60Hz)
Pipe Diameter (mm)38
Pipe Dimensions (mm)250
Power SupplyThree-phase 200V
Rated Tangential Force (N)9.5 (50Hz)
RollerStraight Roller
SeriesPM380AS
TypePM380AS-10- -3-200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard motor AS, versatile type capable of continuous and intermittent operation.Minimum cycle time for intermittent operation is 3 seconds ON, 2 seconds OFF.If locking for 10 seconds or more, please select the accumulator motor (AU). [Features of Power Motor] Power motors achieve energy savings compared to external motor drives by using "run-on-demand transport," which drives only the parts necessary for transporting goods.Airless operation eliminates the need for energy to generate compressed air. Safety considerations: ,The motor torque is low enough to be stopped by hand.The motor and gear section are built into the roller, reducing the risk of injury in the event of entanglement. Creating a comfortable environment: ,The motor and gear section are sealed inside the roller.Run-on-demand transport (no simultaneous drive) and airless operation reduce noise. Maintenance: ,Easy replacement reduces downtime.The entire line will not stop even in the event of a malfunction.No maintenance such as lubrication is required. It saves space and eliminates the need for external motors and rotating shafts like conventional systems, resulting in a clean and streamlined conveyor. It is also easy to apply to low-profile lines, short lines, and assembly lines.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan