ITOH DENKI AC Power Roller AC Heavy Duty Roller (High Standard Motor) PM763BS PM763BS-40-250-3-200-WA-NB863A

Sebelum PPN:
Rp10.999.900
Spesifikasi
Peripheral Speed (m/minute)42.5/51.1 (50/60Hz)
Pipe Diameter (mm)76.3
Pipe Dimensions (mm)250
Power SupplyThree-phase 200V
Rated Tangential Force (N)60.3 (50Hz)
RollerStraight Roller
SeriesPM763BS
TypePM763BS-40- -3-200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard motor BS. A versatile type capable of both continuous and intermittent operation.The minimum cycle time for intermittent operation is 10 seconds ON, 10 seconds OFF. [Features of Power Mola] Power Mola achieves energy savings compared to external motor drives by using "run-on-demand transport," which drives only the parts necessary for transporting goods.Since it is airless, no energy is required to generate compressed air. Safety considerations ,The motor torque is low enough to be stopped by hand.Since the motor and gear section are built into the roller, the risk of injury in the event of entanglement is reduced. Creation of a comfortable space ,The motor and gear section are sealed inside the roller.Noise is reduced by run-on-demand transport (no simultaneous drive) and airless operation. Maintenance ,Replacement is easy, reducing downtime.Even in the event of a malfunction, the entire line will not stop.No maintenance such as lubrication is required. It saves space and eliminates the need for external motors and rotating shafts like conventional systems, resulting in a clean and streamlined conveyor. It is also easy to apply to low-profile lines, short lines, and assembly lines.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan