Kenko (Kenko Tokina) 3M CCTV lens
#Grup produk P117488601
Spesifikasi
| Angle of View | 10.03 ° (horizontal) |
|---|---|
| Back Focus (mm) | 21.06 |
| F Value | F2.8-F22 |
| Focal Length (mm) | 50 |
| Image Size | 2/3 inch (format) |
| Lens Barrel Length (mm) | 34 |
| Mass (g) | 55 |
| Mount | C mount |
| Operating Temperature (°C) | -20~55 |
| Outer Dimensions (mm) | DIA29.5x38 |
| Remark | 3Mega Pixel compatible |
| Shooting Distance (m) | (Shortest) 0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high-performance lens compatible with 2 / 3-inch 3 megapixel Full HD (1080p) imaging devices.
Imaging devices with a pixel pitch of 4 to 5 ?m (Sony ICX674CCD (2/3 "2.8MP 4.54um), CMOSIS CMV2000 (2/3" 2.0MP 5.5um), Sony ICX274CCD (1 / 1.8 "2.0MP 4.4um), etc.) The optical design optimized for provides sharp, high-contrast image quality from the center to the periphery of the image.
The design suppresses distortion, which causes the image to be distorted around the captured image, making it ideal for image processing and measurement processing lenses.
The maximum outer diameter of each model is suppressed to 29.5 mm, realizing a compact and lightweight design that does not make you feel uncomfortable even when mounted on a 29 mm cubic size camera housing. The filter diameter is also shared with M27 P = 0.5mm.
A lock lever is used as standard for both focus and iris. By using SUS material, galling and breaking of screws are reduced.
Semiconductor electronic components, chip mounters, AOI (optical automatic visual inspection equipment), beverage container visual inspection,
It is ideal for high-precision pattern recognition such as pharmaceutical tablet inspection, defect detection, and alignment.
It is ideal as a high-definition lens for flow rate monitoring and number reading in traffic monitoring systems.
Imaging devices with a pixel pitch of 4 to 5 ?m (Sony ICX674CCD (2/3 "2.8MP 4.54um), CMOSIS CMV2000 (2/3" 2.0MP 5.5um), Sony ICX274CCD (1 / 1.8 "2.0MP 4.4um), etc.) The optical design optimized for provides sharp, high-contrast image quality from the center to the periphery of the image.
The design suppresses distortion, which causes the image to be distorted around the captured image, making it ideal for image processing and measurement processing lenses.
The maximum outer diameter of each model is suppressed to 29.5 mm, realizing a compact and lightweight design that does not make you feel uncomfortable even when mounted on a 29 mm cubic size camera housing. The filter diameter is also shared with M27 P = 0.5mm.
A lock lever is used as standard for both focus and iris. By using SUS material, galling and breaking of screws are reduced.
Semiconductor electronic components, chip mounters, AOI (optical automatic visual inspection equipment), beverage container visual inspection,
It is ideal for high-precision pattern recognition such as pharmaceutical tablet inspection, defect detection, and alignment.
It is ideal as a high-definition lens for flow rate monitoring and number reading in traffic monitoring systems.
Feature
Specification(Iris) Manual, with lock lever, (Focus) Manual, with lock lever
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%203M%20CCTV%20lens/gpP117488601-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
