Kenko (Kenko Tokina) 3M CCTV lens

Sebelum PPN:
Rp8.699.900
Spesifikasi
Angle of View32.38 ° (horizontal)
Back Focus (mm)11.46
F ValueF1.4-F22
Focal Length (mm)12
Image Size1 / 1.8 inch (format)
Lens Barrel Length (mm)28.57
Mass (g)57
MountC mount
Operating Temperature (°C)-20~55
Optical Magnification\"1 / 1.8 type CCD\" 0.5: 0.04, \"1 / 1.8 type CCD\" 1: 0.08, \"1 / 1.8 type CCD\" 1.5: 0.121, \"1 / 1.8 type CCD\" 5: 0.403
Outer Dimensions (mm)DIA29.5x35.7
Remark3Mega Pixel compatible
Shooting Distance (m)(Shortest) 0.2
W.D. (mm)\"1 / 1.8 type CCD\" 0.5: 291 . \"1 / 1.8 type CCD\" 1: 139 . \"1 / 1.8 type CCD\" 1.5: 86 . \"1 / 1.8 type CCD\" 5: 15.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance lens compatible with 1 / 1.8-inch 3 megapixel Full HD (1080p) imaging devices.
The optical design optimized for imaging devices with a pixel pitch of 4 to 5 ?m (Sony ICX274CCD (1 / 1.8 "2.0MP 4.4um), etc.) provides sharp, high-contrast image quality from the center to the periphery of the image.
The design suppresses distortion, which causes the image to be distorted around the captured image, making it ideal for image processing and measurement processing lenses.
The maximum outer diameter of each model is suppressed to 29.5 mm, realizing a compact and lightweight design that does not make you feel uncomfortable even when mounted on a 29 mm cubic size camera housing. The filter diameter is also shared with M27 P = 0.5mm.
A lock lever is used as standard for both focus and iris. By using SUS material, galling and breaking of screws are reduced.
It is ideal for high-precision pattern recognition, defect detection, alignment, etc. for semiconductor electronic components, chip mounters, AOI (optical automatic visual inspection equipment), beverage container visual inspection, pharmaceutical tablet inspection, etc.
It is ideal as a high-definition lens for flow rate monitoring and number reading in traffic monitoring systems.
Feature
Specification
(Iris) Manual, with lock lever, (Focus) Manual, with lock lever

Ulasan Produk

Tidak ada ulasan