ESCO Business chair (charcoal gray)

Sebelum PPN:
Rp4.099.900
Spesifikasi
ColorCharcoal gray
Main Unit Dimensions, Width W x Depth D x Height H (mm)515x510x780~890
Mass of Main Unit (kg)5.8
Overall Height (mm)780~890
Seat MaterialPolyester
Width (mm)[Legs] 515

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas type vertical adjustment mechanism, back reclining, back back adjustment mechanism.
* Please note the following points for products shipped directly from the furniture manufacturer.

・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.

・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.

・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.

* Customer assembly. (Estimated assembly time: 5 minutes per person)

Ulasan Produk

Tidak ada ulasan