King Jim Visual Bar Timer Plus

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp719.900
Spesifikasi
Color (Body)Black
Dimensions, Width W x Depth D x Height H (mm)Approx. 152 × 28 × 36
Mass (g)About 110
Operating EnvironmentTemperature: 5.5°C, Humidity: 30.0% RH (non-condensing)
Power SupplyLithium-ion battery (Type-C charging)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsVBT20 main unit, instruction manual (with warranty), 1 m charging cable (USB Type-A to Type-C)
TimerNormal mode: Countdown up to 199 min 50 sec; Count-up up to 199 min 59 sec. Repeat mode: Countdown up to 199 min 50 sec; Up to 99 work cycles and 98 break cycles.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
*Alarm duration (mute switchable): Normal mode: approx. 10 sec; Repeat mode: approx. 3 sec when switching intervals, approx. 10 sec at completion. Display: Negative LCD digital display. Timer: 5 digits, 20-segment progress indicator.

Ulasan Produk

Tidak ada ulasan