King Jim Small Heat Index Meter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp479.900
Spesifikasi
Battery LifeApprox. 6 months (continuous use without alarm activation)
Display ItemsWBGT, Heat Risk Level, Temperature, Humidity, Clock/Timer
Humidity Measurement Accuracy±5% RH (20–80% RH), ±10% RH (outside this range), at 25°C
Humidity Measurement Range20–95% RH (minimum display: 1% RH)
InstallationStand (2 tilt angles), Hanging (hook hole), Strap
Mass (g)45 (excluding battery)
Measurement Accuracy (°C)±1.0°C (10.0–40.0°C), ±2.0°C (outside this range)
Measurement IntervalAbout 20 seconds
Measuring Range (°C)WBGT (Heat Stress Index): 0–50 (minimum display: 1)
Operating EnvironmentTemperature: 0–50°C, Humidity: 10–95% RH (non-condensing)
Outer Dimensions (mm)Approx. W47 × D12.5 × H81
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsNTSK-1 main unit, instruction manual (with warranty), trial CR2032 coin-cell lithium battery included
Temperature Measurement Range (°C)0.0–50.0 (minimum display: 0.1)
TimerSetting range: Maximum 59 min 59 sec, minimum 1 sec (default setting: 10 min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
*Alarm volume: OFF (Mute) / 50 dB / 70 dB (measured at 10 cm). *WBGT alarm setting range: 21–50°C (1°C increments) in setting mode.

Ulasan Produk

Tidak ada ulasan